Shop All LED Light Bulbs
Dabmar Lighting
Dabmar Lighting DL-TB-LED-96-65K E26-Med Base Tubular Light Blub - 16W 85-265V 65K; White - 7 x 2.26 x 2.26 in.
Mfr # DL-TB-LED/96/65K
Zoro # G103715310
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # DL-TB-LED/96/65K
- Zoro # G103715310
- UPC # 849095038662
- Country of Origin China
- Category LED Light Bulbs
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Tubular Light E26/Med Base 16 Watt 85-265V 65K
- Med Base
- Lamp Life: 50,000 Hours
- 1,600 Lumens
- LED Lamp
- 16 Watt 96 LEDs 65K Lamp
- Finish: White
- Maximum Lamp Wattage: 16 Watts
- Volts: 85-265
- Dimension: 7.00" H x 2.26" W x 2.26" D
- Weight: .2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 4541 (WW-1VU0-4)
- COLUMBIA LIGHTING Stem and Canopy, For Striplights, 18" L (S18)
- ILC Replacement for Trojan Technologies UV 602830 replacement light bulb lamp (UV 602830 TROJAN TECHNOLOGIES)
- PROGRESS LIGHTING One-Light Brushed Nickel LED Bath Vanity (P300243-009-30)
- DABMAR LIGHTING Dabmar Lighting DL-J118-300 300 watt J Type 118 mm 120 V Quartz Double Ended Lamp; White (DL-J118-300)
- DABMAR LIGHTING Dabmar Lighting DL-T-LED-140A-50K 20W & 100-277V G24 2-Pin Base 50K LED Corn Light Lamp (DL-T-LED-140A-50K)
- DABMAR LIGHTING Dabmar Lighting DL-LU70 70 watt HPS Medium Base Lamp; White (DL-LU70)
- DABMAR LIGHTING Dabmar Lighting DL-PAR20-LED-7W-30K PAR20 LED Surface Mounted Diodes 7 watt 30K 120-277 Lamp; Warm White (DL-PAR20-LED-7W-30K)
- DABMAR LIGHTING Dabmar Lighting DL-MR16-LED-1-3-27K MR16 LED 3W High Power 3 LEDs Lamps - 12V Warm White; Super Bright White - 2.05 x 1.95 x 1.95 in. (DL-MR16-LED/1-3/27K)
- DABMAR LIGHTING Dabmar Lighting DL-LED-G4S-2.5-30K Bi-Pin Silicone Lamp - Round 2.5W 48 LEDs 12V; White - 1.46 x 0.46 x 0.46 in. (DL-LED-G4S/2.5/30K)
- BULBRITE 60-Watt Equivalent G40 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861573)
- Dabmar Lighting LED Light Bulbs