Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting DL-MH70DE 70W Powder Coated Cast Aluminum Down Light Wall Fixture; White - .95 x 4.57 x 0.80 in.
Mfr # DL-MH70DE
Zoro # G604034880
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # DL-MH70DE
- Zoro # G604034880
- UPC # 849095012778
- Country of Origin China
- Category Landscape Lighting
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- 70 Watt MH DE Base
- Double Ended
- Lamp Life: 8,000 Hours
- 4,500 Lumens
- Double Ended Lamp
- 70 Watt Metal Halide Double Ended Lamp
- Finish: White
- Maximum Lamp Wattage: 70 Watts
- Volts: 120
- Dimension: .95" H x 4.57" W x .80" D
- Weight: .8 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL USB BEACON Hard Hat Light + 3.0 Battery (2116-21, 48-11-2131)
- FEIT ELECTRIC PAR 38 E26 Medium LED Bulb Purple 90 Watt Equivalence 1 pk, 4PK (PAR38/P10KLEDBX)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 7-1/4"W (7901GT)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 60W, 12V (DI-TD-12V-60W)
- DABMAR LIGHTING Pagoda Light, 102, G, Aluminum, 3 Tier (LV102-G)
- DABMAR LIGHTING Pagoda Light, D5000, B, Aluminum, 3 Tier (D5000-B)
- DABMAR LIGHTING Floodlight, 30, AG, Brass, Hood (LV30-AG)
- DABMAR LIGHTING Area Light, 214, G, Al, Path, Walkway (LV214-G)
- DABMAR LIGHTING Signlight, DF9402, BZ, Aluminum, Fluorescent (DF9402-BZ)
- DABMAR LIGHTING Pagoda Light, D5100, B, Aluminum, 4 Tier (D5100-B)
- FUSION PRODUCTS LTD. 2PK Solar WDG Light, 2PK (25815)
- Dabmar Lighting Landscape Lighting