Shop All LED Light Bulbs
Dabmar Lighting
Dabmar Lighting DL-LED-G4S-2.5-30K Bi-Pin Silicone Lamp - Round 2.5W 48 LEDs 12V; White - 1.46 x 0.46 x 0.46 in.
Mfr # DL-LED-G4S/2.5/30K
Zoro # G704034988
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # DL-LED-G4S/2.5/30K
- Zoro # G704034988
- UPC # 849095013072
- Country of Origin China
- Category LED Light Bulbs
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Bi-Pin Silicone Round 2.5 Watt 48 LEDs 12V
- 2-Pin G4 Base
- Lamp Life: 50,00 Hours
- 190-200 Lumens
- Waterproof Silicone Cover Around LEDs
- 2.5 Watt JC 48 LEDs 30K
- Finish: White
- Maximum Lamp Wattage: 2.5 Watts
- Volts: 12
- Dimension: 1.46" H x .46" W x .46" D
- Weight: .2 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Precision Lighting 620w Code Becon Ps40 MPF replacement light bulb lamp (620W CODE BECON PS40 MPF PRECISION LIGHTING)
- LEVITON Lampholdr Kylss Porc660W (10045-000)
- VISION-LUXO Magnifier Light, 5 Diopter, 45" Arm Length (LFG028215)
- SYLVANIA Plug-In CFL Bulb, 26W, 1746 lm, 3500K (CF26DT/E/IN/835/ECO)
- DABMAR LIGHTING Dabmar Lighting DL-AR111-LED-7-2-27K 14W 7 LEDs Screw Terminal Base Lamps - 12V 27K; Super Bright White - 2.50 x 4.36 x 4.36 in. (DL-AR111-LED/7-2/27K)
- DABMAR LIGHTING Dabmar Lighting DL-PAR20-LED-7W-30K PAR20 LED Surface Mounted Diodes 7 watt 30K 120-277 Lamp; Warm White (DL-PAR20-LED-7W-30K)
- DABMAR LIGHTING Dabmar Lighting DL-TB-LED-132-AMB Corn Light Bulb - Waterproof Amber Turtle Safe 25 watt 120-277 V LED Lamp (DL-TB-LED-132-AMB)
- DABMAR LIGHTING Dabmar Lighting DL-F21T5-64K 120V 21W Tube F21T5 Day Light for DF9401; White (DL-F21T5/64K)
- DABMAR LIGHTING Dabmar Lighting DL-J118-300 300 watt J Type 118 mm 120 V Quartz Double Ended Lamp; White (DL-J118-300)
- DABMAR LIGHTING Dabmar Lighting DL-LU70 70 watt HPS Medium Base Lamp; White (DL-LU70)
- MIRACLE LED Light Bulb, 120 V, 9 W, 125 mA, LED (601834)
- Dabmar Lighting LED Light Bulbs