Shop All LED Light Bulbs
Dabmar Lighting
Dabmar Lighting DL-AR111-LED-7-2-27K 14W 7 LEDs Screw Terminal Base Lamps - 12V 27K; Super Bright White - 2.50 x 4.36 x 4.36 in.
Mfr # DL-AR111-LED/7-2/27K
Zoro # G604035092
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # DL-AR111-LED/7-2/27K
- Zoro # G604035092
- UPC # 849095004841
- Country of Origin China
- Category LED Light Bulbs
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- 14 Watt 7 LEDs Screw Terminal 12V 27K
- Screw Terminal Base
- 900 Lumens
- 14W 7 LEDs 27K
- Finish: Super Bright White
- Maximum Lamp Wattage: 14 Watts
- Volts: 12
- Dimension: 2.50" H x 4.36" W x 4.36" D
- Weight: .6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 25W, BA9 1/2, Candelabra Base, Decorative Light (A3682)
- ILC Replacement For EIKO, LED5W2PHG23835DMG7B (LED5W2PH/G23/835DM-G7B)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/827)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602133)
- DABMAR LIGHTING Dabmar Lighting DL-MR11-FTH MR11 35 watt Narrow 12 V Lamp; White (DL-MR11-FTH)
- DABMAR LIGHTING Dabmar Lighting DL-PAR36-LED-9W-64K PAR36 9W LED 64K 12 V Lamp; Cool White (DL-PAR36-LED-9W-64K)
- DABMAR LIGHTING Dabmar Lighting DL-F21T5-64K 120V 21W Tube F21T5 Day Light for DF9401; White (DL-F21T5/64K)
- DABMAR LIGHTING Dabmar Lighting DL-J118-300 300 watt J Type 118 mm 120 V Quartz Double Ended Lamp; White (DL-J118-300)
- DABMAR LIGHTING Dabmar Lighting DL-T-LED-140A-50K 20W & 100-277V G24 2-Pin Base 50K LED Corn Light Lamp (DL-T-LED-140A-50K)
- DABMAR LIGHTING Dabmar Lighting DL-MR16-LED-7W-65K MR16 LED 7 watt High Power Chip On Board 12 V Cool White Replacment Lamp (DL-MR16-LED-7W-65K)
- FEIT ELECTRIC Feit Electric2 LED Lamp, General Purpose, A15 Lamp, 40 W Equivalent, E17 Lamp Base, Dimmable, Clear (BPA1540N/827/LED/)
- Dabmar Lighting LED Light Bulbs