Shop All Halogen Light Bulbs
Dabmar Lighting
Dabmar Lighting DL-13-64K-EL 13 watts PL13 64 K for PL Electric Drum Fixture Lamps; White
Mfr # DL-13/64K/EL
Zoro # G604035207
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dabmar Lighting
- MFR # DL-13/64K/EL
- Zoro # G604035207
- UPC # 849095062162
- Country of Origin China
- Category Halogen Light Bulbs
Description
13 watts PL13 64 K for PL Electric Drum Fixture Lamps
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- 2-Pin Base
- PL 13 CFL 13W 64K
- Finish: White
- Maximum Lamp Wattage: 13 Watt 64K
- Distressed Finish: No
- Assembly Required: No
- Overall Dimension: 7.13" H x .66" W x 1.21" D
- Weight: 1.1 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER BLACK+DECKER Works with Alexa Smart Under Cabinet Lighting, Adjustable LEDs, 9" Bar (LEDUC9-1CCT-ACK)
- WESTGATE SL-30W-50K-WH-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-WH-D)
- COOPER LIGHTING GRY DuskDawn AreaLight (ALB4A40GY)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- DABMAR LIGHTING Dabmar Lighting P-GLB-62 13 in. x 5.25 in. Neckless Polyethylene White Globe (P-GLB-62)
- DABMAR LIGHTING Dabmar Lighting DL-13-R 13 watts PL13 Lamps; Red (DL-13/R)
- DABMAR LIGHTING Dabmar Lighting DL-JC10-G5.3 10 watt JC Type 12 V Halogen Lamp with G5.3 Base; White (DL-JC10/G5.3)
- ILC Replacement for PEC JC 35W 12V Gy6.35 replacement light bulb lamp, 2PK (JC 35W 12V GY6.35 PEC)
- SUPERSHINE 500 Watt Portable Halogen Work Light (SU778312)
- ILC Replacement for Halco Mr16bab/grn replacement light bulb lamp (MR16BAB/GRN HALCO)
- ILC Replacement for BFW Minimax T3 replacement light bulb lamp (MINIMAX T3 BFW)
- Dabmar Lighting Halogen Light Bulbs