Shop All Outdoor Wall Lights
Dabmar Lighting
Dabmar Lighting DF6770-BZ 10.875 x 6.75 x 5.25 in. 120 V 70 watts Polycarbonate Surface Mounted Wall Fixture Light with High Pressure Sodium Lamp; Bronze
Mfr # DF6770-BZ
Zoro # G103988387
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # DF6770-BZ
- Zoro # G103988387
- UPC # 849095055560
- Country of Origin China
- Category Outdoor Wall Lights
Description
Polycarbonate Surface Mounted Wall Fixture Light
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Durable Cast Aluminum Construction
- Clear, Heat Resistant, Polycarbonate Lens
- Fixture Includes (1) 70 Watt High Pressure Sodium Lamp
- Replacement Cover With Lens- P-CVR-6735
- ETL Approved for Wet Location
- Finish: Bronze
- Volts: 120 Volts
- Maximum Lamp Wattage: 70 Watts Fixture Includes (1) 70 Watt High Pressure Sodium Lamp
- Distressed Finish: No
- Assembly Required: No
- Overall Dimension: 10.875" H x 6.75" W x 5.25" D
- Weight: 4.60 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Emergi-lite Fpsi/u (FPSI/U EMERGI-LITE)
- COAST CUTLERY FLASHLIGHT PX1 480L BLK (20864)
- ILC Replacement For GE GENERAL ELECTRIC GE 755 BAYONET BASE BA9S SINGLE CONTACT 10PK (10PAK:WW-1WE3-8)
- ILC Replacement for Hikari Gbd/cl replacement light bulb lamp (GBD/CL HIKARI)
- DABMAR LIGHTING Wall Light, 1001, BZ, Open Face, Brck Step (DSL1001-BZ)
- DABMAR LIGHTING Wall Light, DSL1000, W, Louvered, Brick, Step (DSL1000-W)
- DABMAR LIGHTING Wall Lght, DSL1000, BZ, Louvered, Brick Step (DSL1000-BZ)
- DABMAR LIGHTING Wall Lght, DSL1003, BZ, Recessd, Brick Step (DSL1003-BZ)
- DABMAR LIGHTING Well Light, 307, G, MR, Al, Drive Over (LV307-G-MR)
- DABMAR LIGHTING Wall Lght, LED21, SS316 LED, Brick Step (LV-LED21-SS316/W)
- PROGRESS LIGHTING 6" Square One-Light Wall Lantern (P5643-31)
- Dabmar Lighting Outdoor Wall Lights