Shop All Flushmount Lights
Dabmar Lighting
Dabmar Lighting D6391 14 in. Drum Fixture 52W 2 x DL-S26-GU24 120V; White
Mfr # D6391
Zoro # G104124708
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dabmar Lighting
- MFR # D6391
- Zoro # G104124708
- UPC # 849095056338
- Country of Origin Unknown
- Category Flushmount Lights
Description
14" Drum Fixture 52W 2 x Dl-S26-Gu24 120V
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Specifications- Material: Steel
- Size: 14 in.
- Lens: White, Heat Resistant, Acrylic Drum Lens
- Maximum Wattage: 54 Watts Maximum
- Installation Type: Surface Mount
- ETL Approval: ETL Approved for Damp Locations
- Fixture Dia: 14"
- Diffuser: Drum
- Lamp Type: S26-GU2
- Illuminat Type: Fluorescent
- Watts: 2 x 26W
- Volts: 120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Ult, 445-Lh-Ws-Tc-P (445-LH-WS-TC-P)
- ILC Replacement for International Lighting Led-ba97-28r replacement light bulb lamp (LED-BA97-28R INTERNATIONAL LIGHTING)
- MAXIM LIGHTING CounterMax 5K 24'' 2700-5000K LED Under Cabinet (89865WT)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (388-1PK)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- DABMAR LIGHTING Ceiling Fixture, D6400, 18" Dome, LED (D6400-LED18)
- QUOIZEL Stellar Flush Mount (PCSL1616C)
- PROGRESS LIGHTING Jack One-Light Outdoor Wall Sconce, Sm (P5948-31)
- PROGRESS LIGHTING Apogee LED Flush Mount (P350070-009-30)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount 15W Trad 11In, Brushed Nkl White Alabaster Glass (6308800)
- PROGRESS LIGHTING Bulkheads Oval Flush Mount, White (P3706-30)
- Dabmar Lighting Flushmount Lights