Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting D6050 11 x 11 x 3.25 in. 120 V 22 watts Surface Mounted Dome Ceiling Fixture with FC8T9 Flourescent Lamp; White
Mfr # D6050
Zoro # G904035327
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D6050
- Zoro # G904035327
- UPC # 849095056345
- Country of Origin China
- Category Landscape Lighting
Description
Surface Mounted Dome Ceiling Fixture
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Durable Stamped Steel Pan
- White, Heat Resistant, Acrylic Dome Lens
- Fixture Includes (1) FC8T9 22 Watt Flourescent Lamp
- ETL Approved for Damp Location
- Finish: White
- Volts: 120 Volts
- Maximum Lamp Wattage: 22 Watts Fixture Includes (1) FC8T9 Flourescent Lamp
- Distressed Finish: No
- Assembly Required: No
- Overall Dimension: 11" H x 11" W x 3.25" D
- Weight: 1.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia JEBLDALR1 M4 Diffuse Aluminum reflector for JEBL 12L and 18L (JEBLDALR1 M4)
- NUVO 1 Light Dual Surface Mount Fixture Medium White (60-4803)
- PROGRESS LIGHTING 1-Light Sconce, 100 W, White (P7112-30)
- METALUX Led, 2X4, En, 5400, 4000K, Unv 0-10V Drv (24EN-LD2-54-UNV-L840-CD1-U)
- DABMAR LIGHTING Signlight, DF9402, B, Aluminum, Fluorescent (DF9402-B)
- DABMAR LIGHTING Dabmar Lighting LV216-VG Cast Aluminum Path; Walkway and Area Light; Verde Green (LV216-VG)
- DABMAR LIGHTING Ballast Box, Fiberglass, In-Ground (FG-GB-1)
- DABMAR LIGHTING Dabmar Lighting LV103-G Cast Aluminum Three Tier Pagoda Light with 0.50 In. Base; Green (LV103-G)
- DABMAR LIGHTING Spotlight, 408, Fiberglass BZ (FG408-BZ)
- DABMAR LIGHTING Dabmar Lighting LV601-SS Cast Aluminum Recessed Louvered Brick; Step & Wall Light; Electro-Plated Stainless Steel - 4 x 9.13 x 3.25 in. (LV601-SS)
- PURE GARDEN Outdoor Solar Lights, Copper, 8PK (50-LG1060)
- Dabmar Lighting Landscape Lighting