Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting D5606-BZ 6 watts LED 120V Large Top Mushroom Path Light; Bronze
Mfr # D5606-BZ
Zoro # G803715344
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D5606-BZ
- Zoro # G803715344
- UPC # 849095061677
- Country of Origin China
- Category Landscape Lighting
Description
6 watts LED 120V Large Top Mushroom Path Light
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Powder Coated Cast Aluminum
- Clear Crinckled Plastic Diffuser
- Fixture Includes (1) 6 Watt LED Board
- Approximate Wire Length- 17"
- ETL Aproval Pending
- Finish: Bronze
- Maximum Lamp Wattage: 6 Watts Fixture Includes (1) 6 Watt LED Board
- Distressed Finish: No
- Assembly Required: No
- Overall Dimension: 27" H x 8.93" W x 8.93" D
- Weight: 4.60 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS Emergency Light, 12-1/2" L, LED, 120/277V (CU2SQ)
- NEBO Rechargeable 1,800 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1022)
- ILC Replacement For SATCO S29894 (S29894)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F28T8/CW/4)
- DABMAR LIGHTING Transformer, T105, A, Electronic, 105W (LVT105-A)
- DABMAR LIGHTING Underwater Junction Box, UWB, 6 (UWB-6)
- DABMAR LIGHTING Area Light, 62, SS Stainless, Path, Walkway (LV62-SS)
- DABMAR LIGHTING Well Light, 305, G, MR, Aluminum, Grill (LV305-G-MR)
- DABMAR LIGHTING Underwater Light, 323, BS, Brass, Pond (LV323-BS)
- DABMAR LIGHTING Dabmar Lighting DF9401-B Fluorescent Sign Light Fixture - Black (DF9401-B)
- WESTGATE AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-102-BR)
- Dabmar Lighting Landscape Lighting