Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting D5405-B 6 x 3 in. 120V Incandescent Four Tier Pagoda Light - Black
Mfr # D5405-B
Zoro # G403988346
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D5405-B
- Zoro # G403988346
- UPC # 849095099861
- Country of Origin Unknown
- Category Landscape Lighting
Description
6 x 3 in. 120V Incandescent Four Tier Pagoda Light
Lighting is the most integral part of any interior or exterior space which adds elegance, style, sophistication and beautify your environment. The right lighting makes even the modest of space look bigger and classy.
Specifications- Finish: Black
- Lens: Clear, Heat Resistant, Tempered Glass Lens
- Lamp Type: A-Type
- Illuminant Type: Incandescent
- Wattage: 40W
- Voltage: 120V
- Lamp Includes: No
- Tiers: 4
- Top Diameter: 6"
- Bottom Diameter: 3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE MAG-Lite 459-S3D016 Black Hang Pack 3-Cell Dflash Light (459-S3D016)
- FEIT ELECTRIC LED ST15 E12 AMBR 25W (ST15C/VG/LED)
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/841/6/ECO)
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 6 1/2"), 16"OD x 3 1/2"ID x 1"P (CMP16BA)
- DABMAR LIGHTING Dabmar Lighting DF9401-B Fluorescent Sign Light Fixture - Black (DF9401-B)
- DABMAR LIGHTING Dabmar Lighting DW4701-B Cast Aluminum In-Ground Well Light with Grill and PVC Sleeve; Black (DW4701-B)
- DABMAR LIGHTING Well Light, 4460, Fberglass, Convex Grill (FG4460)
- DABMAR LIGHTING Step Light, 601, B, Recessed, Louvered (LV601-B)
- DABMAR LIGHTING Pagoda Light, 103, G, Aluminum, 3 Tier (LV103-G)
- DABMAR LIGHTING Signlight, DF9402, BZ, Aluminum, Fluorescent (DF9402-BZ)
- DABMAR LIGHTING Step Light, 2000, BZ Fibrglass, Open Face (FG2000-BZ)
- Dabmar Lighting Landscape Lighting