Shop All Deck Lighting
Dabmar Lighting
Dabmar Lighting D5400-LED6-G 10 x 3 in. 6W & 120V Filament LED Four Tier Pagoda Light - Green
Mfr # D5400-LED6-G
Zoro # G604035184
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D5400-LED6-G
- Zoro # G604035184
- UPC # 849095099724
- Country of Origin Unknown
- Category Deck Lighting
Description
10 x 3 in. 6W & 120V Filament LED Four Tier Pagoda Light
Lighting is the most integral part of any interior or exterior space which adds elegance, style, sophistication and beautify your environment. The right lighting makes even the modest of space look bigger and classy.
Specifications- Finish: Green
- Lens: Clear, Heat Resistant, Tempered Glass Lens
- Material: Cast Aluminum
- Lamp Type: A-Type
- Illuminant Type: Filament LED
- Wattage: 6W
- Voltage: 120V
- Lamp Includes: No
- Tiers: 4
- Top Diameter: 10"
- Bottom Diameter: 3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/835/XV/ECO)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- BULBRITE 40w Equivalent Dimmable (E12) Candelabra Screw Base Milky Filament G16 LED Light Bulb, 3000K, 4PK (862695)
- SATCO 80W LED HID Replace, 40K, EX39 Base, Type BBP, 120-277V, Dim (S23112)
- DABMAR LIGHTING Step Light, 602, SS304, Open Face (LV602-SS304)
- DABMAR LIGHTING Step Light, 709, B, Recessed, Open Face (LV709-B)
- DABMAR LIGHTING Decklight, 707, B, Brick, Step, Wall (LV707-B)
- DABMAR LIGHTING Step Light, 639, WBS, Brass, Brick 2x20W (LV639-WBS)
- DABMAR LIGHTING Step Light, 617, BZ, Recessed, Louvered (LV617-BZ)
- DABMAR LIGHTING Step Light, 709, BZ, Recessed, Open Face (LV709-BZ)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- Dabmar Lighting Deck Lighting