Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting D5310-LED4-BZ 10 x 3 in. 4W & 120V LED Three Tier Pagoda Light - Bronze
Mfr # D5310-LED4-BZ
Zoro # G304035217
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D5310-LED4-BZ
- Zoro # G304035217
- UPC # 849095099625
- Country of Origin Unknown
- Category Landscape Lighting
Description
10 x 3 in. 4W & 120V LED Three Tier Pagoda Light
Lighting is the most integral part of any interior or exterior space which adds elegance, style, sophistication and beautify your environment. The right lighting makes even the modest of space look bigger and classy.
Specifications- Finish: Bronze
- Lens: Clear, Heat Resistant, Tempered Glass Lens
- Lamp Type: A-Type
- Illuminant Type: Incandescent
- Wattage: 4W
- Voltage: 120V
- Lamp Includes: No
- Tiers: 3
- Top Diameter: 10"
- Bottom Diameter: 3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- COAST CUTLERY Flashlight Sheath, 4-1/2"x1-1/4" (S20 SHEATH)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61027W)
- STREAMLIGHT BearTrap 120V AC Red Worklight (STL61520)
- DABMAR LIGHTING Signlight, DF9402, B, Aluminum, Fluorescent (DF9402-B)
- DABMAR LIGHTING Pagoda Lght, 102, B, Aluminum, 3 Tier, LED (LV-LED102-B)
- DABMAR LIGHTING Pagoda Light, D5100, B, Aluminum, 4 Tier (D5100-B)
- DABMAR LIGHTING Pagoda Light, D5300, G, Aluminum, 3 Tier (D5300-G)
- DABMAR LIGHTING Well Light, DW4701, B, Aluminum, Grill (DW4701-B)
- DABMAR LIGHTING Spotlight, Directional, 6W, COB, 12V, VG, 30K (LV-LED120-30K-VG)
- DABMAR LIGHTING Fixture, Post, 1303, VG, Frsted Glss, Daniela (GM1303-VG-FROST)
- Dabmar Lighting Landscape Lighting