Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting D5300-G Cast Aluminum Three Tier Pagoda Light; Green
Mfr # D5300-G
Zoro # G303715257
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D5300-G
- Zoro # G303715257
- UPC # 849095006005
- Country of Origin China
- Category Landscape Lighting
Description
Features
- Cast Aluminum Three Tier Pagoda Light
- Durable Cast Aluminum Construction
- Clear, Heat Resistant, Tempered Glass Lens
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable
- Fixture compatible for (1) 25 Watt Screw-In Lamp (Lamp not included)
- Pagoda Head compatible with 0.50 threaded Stem (Stem Not Included)
- ETL Approved for Wet Location
- Finish - Green
- 120 Volt.
- Maximum Lamp Wattage: 25 Watts (Lamp Not Included)
- ETL Approved for Wet Location
- Overall Dimensions:7.00 H x 10.00 W x 10.00 D in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Brookside 1-Light Wall Lantern, 75 W, Antique Nickel (P5722-81)
- SATCO 25 W CA8 Incandescent - Clear - 1500 Hours - 210L - Candelabra Base - 120V - 2-Pack (S3774)
- ADVANCE Ballast Elec 3-4 F32T8 (ICN4P32N35I)
- HALO H5Ricat (H5RICAT)
- DABMAR LIGHTING Dabmar Lighting FG319 Stainless Steel In-Ground Well Light with Fiberglass Body; Stainless Steel (FG319)
- DABMAR LIGHTING Transformer, T300, SS, Mag, 300W (LVT300-SS)
- DABMAR LIGHTING Dabmar Lighting LV214-VG Cast Aluminum Path; Walkway and Area Light; Verde Green (LV214-VG)
- DABMAR LIGHTING Well Light, DW15, B, Cast, Aluminum (DW15-B)
- DABMAR LIGHTING Pagoda Light, 103, G, Aluminum, 3 Tier (LV103-G)
- DABMAR LIGHTING Pagoda Light, 102, B, Aluminum, 3 Tier (LV102-B)
- PROGRESS LIGHTING Polycarbonate Outdoor Med 1-Light Wall Lantern, 60W, Black (P5844-31)
- Dabmar Lighting Landscape Lighting