Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting D5100-BZ Cast Aluminum Four Tier Pagoda Light; Bronze
Mfr # D5100-BZ
Zoro # G303715622
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D5100-BZ
- Zoro # G303715622
- UPC # 849095005923
- Country of Origin China
- Category Landscape Lighting
Description
Features
- Cast Aluminum Four Tier Pagoda Light
- Durable Cast Aluminum Construction
- Clear, Heat Resistant, Tempered Glass Lens
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable
- Fixture compatible for (1) 40 Watt Screw-In Lamp (Lamp not included)
- Pagoda Head compatible with 0.50 threaded Stem (Stem Not Included)
- ETL Approved for Wet Location
- Finish - Bronze
- 120 Volt.
- Maximum Lamp Wattage: 40 Watts (Lamp Not Included)
- ETL Approved for Wet Location
- Overall Dimensions: 9.00 H x 6.00 W x 6.00 D in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 3000K Soft White Dimmable E26 Base 6-Pack (LR21441-6PK)
- LITHONIA LIGHTING Remote Head, 5-1/2" L, 1 Lamp, LED, 120/277V (ERE W SGL RD M24)
- AMERICAN ELECTRIC Street Light, 3890 lm, Gray (ATBX P40 MVOLT R3)
- ILC Replacement for Philips 14323-0 replacement light bulb lamp (14323-0 PHILIPS)
- DABMAR LIGHTING Pagoda Light, 102, BZ, Aluminum, 3 Tier (LV102-BZ)
- DABMAR LIGHTING Dabmar Lighting LV214-VG Cast Aluminum Path; Walkway and Area Light; Verde Green (LV214-VG)
- DABMAR LIGHTING Signlight, DF9402, VG, Aluminum, Fluorescent (DF-LED9402-VG)
- DABMAR LIGHTING Wall Fixture, GM265, B, 10" Globe (GM265-B)
- DABMAR LIGHTING Transformer, T300, SUB, SS, Mag, 300W SUB (LVT300-SUB/SS)
- DABMAR LIGHTING Step Light, 2000, W, Fiberglass, Open Face (FG2000-W)
- DABMAR LIGHTING Step Light, 2000, B, Fiberglass, Open Face (FG2000-B)
- Dabmar Lighting Landscape Lighting