Shop All Post Lighting
Dabmar Lighting
Dabmar Lighting D3327-B 43.25 x 6.69 x 6.69 in. 120 V 13 watts Powder Coated Cast Aluminum Bollard Light with S13-GU24 Lamp; Black
Mfr # D3327-B
Zoro # G104035066
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D3327-B
- Zoro # G104035066
- UPC # 849095051562
- Country of Origin China
- Category Post Lighting
Description
Powder Coated Cast Aluminum Bollard Light
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Durable Cast Aluminum Construction
- White, Heat Resistant, Polycarbonate Lens
- Fixture Includes (1) S13-GU24 13 Watt Lamp
- Mounting Hardware Included
- ETL Approved for Wet Location
- Finish: Black
- Volts: 120 Volts
- Maximum Lamp Wattage: 13 Watts Fixture Includes (1) S13-GU24 13 Watt Lamp
- Distressed Finish: No
- Assembly Required: No
- Overall Dimension: 43.25" H x 6.69" W x 6.69" D
- Weight: 6.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Veolia Mercury Device Recycle Kt, 14x10x11-1/2In (SUPPLY-049)
- SATCO Bulb Cfl Squat Gu24 13W (8227)
- WESTEK Photocell Lamp Timer Screw-In (SLC6CBC-4)
- VEOLIA ENVIRONMENTAL SERVICES NORTH AMERICA 4 ft. Fluorescent Tube Recycle Box (SUPPLY-043)
- DABMAR LIGHTING Fixture, Post, 9701, VG, Natalie (GM9701-VG)
- DABMAR LIGHTING Dabmar Lighting GM224-LED16-B 16W & 120V LED Large Post Top Fixture with Frosted Glass - Black (GM224-LED16-B)
- DABMAR LIGHTING Ground Post, Spike, 2 1/2" x 1/2" (LV-S6-B)
- DABMAR LIGHTING Pole, Steel, 7 ft., Direct Burial (PT-B)
- DABMAR LIGHTING Spike, Male, Heavy Duty, Ground (LV-S2-M)
- DABMAR LIGHTING Fixture, Post, 2403, BZ, Emily, 3 Light (GM2403-BZ)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Dabmar Lighting Post Lighting