Shop All HID Ballasts
Dabmar Lighting
Dabmar Lighting B-470 70W HID & MH Ballast
Mfr # B-470
Zoro # G004124303
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # B-470
- Zoro # G004124303
- UPC # 849095007415
- Country of Origin China
- Category HID Ballasts
Description
70W HID & MH Ballast
Lighting is the most integral part of any interior or exterior space which adds elegance, style, sophistication and beautify your environment. The right lighting makes even the modest of space look bigger and classy.
Specifications- Lamp Type: HID
- Illuminant Type: MH
- Wattage: 70W
- Voltage: 120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb A-23 200W Clear (0397200)
- EVOLVE General Purpose Floodlight, 9700 lm (93315245)
- PRO-4 Tactical 300 lm Black LED Tactical Flashlight w/COB Lantern AAA Battery (4967)
- ILC Replacement for Sears 158.141 replacement light bulb lamp, 2PK (158.141 SEARS)
- ILC Replacement for Universal 1233-142w (1233-142W UNIVERSAL)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Philips, 71A5792-001D (71A5792-001D)
- ILC Replacement for GE General Electric G.E 11210506ctc000c (11210506CTC000C GE GENERAL ELECTRIC G.E)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A8743-001)
- ILC Replacement for Osram Sylvania 47686 (47686 OSRAM SYLVANIA)
- ILC Replacement for ULT M15012-27ck-5eu-f (M15012-27CK-5EU-F ULT)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A8443-001D)
- Dabmar Lighting HID Ballasts