Shop All Light Fixture Parts
Dabmar Lighting
Connector, Quick for 12V
Mfr # P-CN-01
Zoro # G8706168
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # P-CN-01
- Zoro # G8706168
- UPC # 849095042720
- Country of Origin China
- Category Light Fixture Parts
Details
Item | Connector,Quick for 12V |
Description
Connector,Quick for 12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1000014 replacement light bulb lamp (1000014 USHIO)
- SATCO 100W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3422)
- SCRUBBING BUBBLES FRESH BRUSH REFILL 10PK (00090)
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-HS7BAB)
- WHELEN 25W 24VDc Light Fixture (WRHX)
- HUBBELL LIGHTING Hubbell HookLoop Mounting Accessory Accessory to BL FIXTURES (HOOKLOOP)
- LEVITON LAMP SOCKETS SIGN REC PKD (9350)
- ELCO LIGHTING Brick Louver Faceplate Replacement (PST4B)
- MIDWEST FASTENER #3 x 3/32" Brass Ball Chain Connectors 50PK (64626)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-12IN-DIM-10P)
- AMERICAN MANTLE American Mantle BT680 Burner Tip for Outdoor Gas Light - Ceramic (BT680)
- Dabmar Lighting Light Fixture Parts