Shop All Flushmount Lights
Dabmar Lighting
Ceiling Fixture, D7515, VG, 16", Globe 12"
Mfr # D7515-12-VG
Zoro # G8757161
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D7515-12-VG
- Zoro # G8757161
- UPC # 00849095057465
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Fixture,D7515,VG,16",Globe 12" |
Description
Ceiling Fixture,D7515,VG,16 In.,Globe 12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET 75W Incandescent Trouble Light with 25 Ft. Power Cord (2893)
- ILC Replacement for GE General Electric G.E F24bx/830 replacement light bulb lamp (F24BX/830 GE GENERAL ELECTRIC G.E)
- PROMIER PRODUCTS COB LED Switch Light (LA-SWITCH-12/48)
- AVEN Round Magnifier Light, 800 lm, 5 Diopter (26501-XL35)
- DABMAR LIGHTING Ceiling Fixture, D6400, 18" Dome, LED (D6400-LED18)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 3000K (FMML 13 830 DNA)
- ELCO LIGHTING 4 Square Sky Panel™" (ELSP4440B)
- LIVEX LIGHTING Park Ridge 2 Light Brushed Nickel Ceiling Mount (60422-91)
- COMPONENT HARDWARE Surface Mt Incandescent Hood Light (L55-1004)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- Dabmar Lighting Flushmount Lights