Shop All Flushmount Lights
Dabmar Lighting
Ceiling Fixture, D7515, B, 16", Globe 18"
Mfr # D7515-18-B
Zoro # G8757119
product price: $520.00
/ea
Free Shipping & Returns
$520.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D7515-18-B
- Zoro # G8757119
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Fixture,D7515,B,16",Globe 18" |
Description
Ceiling Fixture,D7515,B,16 In.,Globe 18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 60-Watt Equivalent T6 Dimmable Bi-Pin (G9) LED Light Bulb Warm White Light, 2PK (861603)
- ILC Replacement for Westinghouse F18dtt/41 replacement light bulb lamp (F18DTT/41 WESTINGHOUSE)
- LIVING ACCENTS LED Big Seed Light Set Warm White 16.5 ft. 100 lights (BSCOP100WW2A)
- ILC Replacement for 3M 78-8014-6796-6 replacement light bulb lamp (78-8014-6796-6 3M)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- DABMAR LIGHTING Ceiling Fixture, D6400, 18" Dome, LED (D6400-LED18)
- ELCO LIGHTING Dustin LED High Lumen Decorative Flush Mount Lights (ELD32230W)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - 0-10V - White Finish (LWL07483000LAJD2)
- NUVO 18W Flush Mount Twist & Lock Fixture, LED 12 in. Matte Black Finish Frosted Glass (62/687)
- NUVO 2-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish (60-198)
- NUVO 2 Light 10 in. Flush Mount Large Crystal White Drum Polished (SF77-102)
- Dabmar Lighting Flushmount Lights