Shop All Flushmount Lights
Dabmar Lighting
Ceiling Fixture, D7515, B, 16", Globe 12"
Mfr # D7515-12-B
Zoro # G8757128
Free Shipping & Returns
$512.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dabmar Lighting
- MFR # D7515-12-B
- Zoro # G8757128
- UPC # 00849095057458
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Fixture,D7515,B,16",Globe 12" |
Description
Ceiling Fixture,D7515,B,16 In.,Globe 12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX HM61R V2.0 1600 Lumen Rechargeable Headlamp (HM61RV2)
- POWERZONE Adapter F/Candelabra Base 3Pk (ORPCAC311)
- SATCO Bulb LED PAR38 15w 3000K Dim (S29446)
- LUMAPRO Yellow No Led Industrial Handheld Flashlight, 120 lm (49XX81)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- DABMAR LIGHTING Ceiling Fixture, D6400, 18" Dome, LED (D6400-LED18)
- ETI Flushmount, LED, 12" (54436511)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in White (P810027-028-30)
- PROGRESS LIGHTING Everlume Collection Antique Bronze 5" Edgelit Round Trim Ring (P860048-020)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 35K MVOLT OP BRZ)
- PROGRESS LIGHTING Portal Collection One-Light 13" LED Flush Mount (P3632-0930K9)
- Dabmar Lighting Flushmount Lights