Shop All Flushmount Lights
Dabmar Lighting
Ceiling Fixture, D7514, VG, 18", Globe 12"
Mfr # D7514-12-VG
Zoro # G8757082
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D7514-12-VG
- Zoro # G8757082
- UPC # 00849095057403
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Fixture,D7514,VG,18",Globe 12" |
Description
Ceiling Fixture,D7514,VG,18 In.,Globe 12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Undercabinet Lighting, 22 in, Dimmable (G22WH)
- ENERGIZER LIGHT, HD, VISION, 1300 LUMENS (EVEEPMZH61E)
- ILC Replacement for Unicam 335423-000 replacement light bulb lamp (335423-000 UNICAM)
- ILC Replacement for Philips 45br30/fl55/ll replacement light bulb lamp (45BR30/FL55/LL PHILIPS)
- DABMAR LIGHTING Ceiling Fixture, D6400, 18" Dome, LED (D6400-LED18)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- MAXIM Comet 7-Light 25" Wide Polished Chrome Flush Mount Light (24200BCPC)
- THOMAS Ceiling Essentials 8'' Wide 1Light Flush Mount, White (SL3258)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1097)
- DESIGNERS FOUNTAIN 13in Mission Ridge 2-Light Warm Mahogany Ceiling Light Flush Mount (82121-WM)
- ELCO LIGHTING 4 Alva LED Ceiling Mount Disk Light" (ELSF4030BZ)
- Dabmar Lighting Flushmount Lights