Shop All Flushmount Lights
Dabmar Lighting
Ceiling Fixture, D7513, VG, 16", Globe 24"
Mfr # D7513-24-VG
Zoro # G8757213
product price: $584.00
/ea
Free Shipping & Returns
$584.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D7513-24-VG
- Zoro # G8757213
- UPC # 00849095057380
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Fixture,D7513,VG,16",Globe 24" |
Description
Ceiling Fixture,D7513,VG,16 In.,Globe 24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led Shoplight 4000 Lum (4APSHP4040R)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F40DX/ECO)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 3000K, 120V (6RLD G4 07LM 30K 90CRI 120 FRPC WWH M6)
- LIVING ACCENTS SHEPARD SLRLIGHT BRNZ15"" (ITM10299)
- DABMAR LIGHTING Ceiling Fixture, D6400, 18" Dome, LED (D6400-LED18)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- ASD LIGHTING Light, LED, Flushmount, 13", 18W, 3K (ASD-LFM-13D1830)
- AMERICAN LIGHTING 6" 15W PIR Sensor Closet Lite, QD6-30-WH (QD6-30-WH)
- JESCO Flush Mount LED 6 Round Disk 15W 3000K 90CRI WH (CM405RA-M-3090-WH)
- ACCESS LIGHTING Lucid, Motion Sensor LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20799LEDMS-BS/ACR)
- PROGRESS LIGHTING Everlume Collection 18" Edgelit Surface Mount (P810018-030-30)
- Dabmar Lighting Flushmount Lights