Shop All Flushmount Lights
Dabmar Lighting
Ceiling Fixture, D7513, VG, 16", Globe 18"
Mfr # D7513-18-VG
Zoro # G8757058
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D7513-18-VG
- Zoro # G8757058
- UPC # 00849095057373
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Fixture,D7513,VG,16",Globe 18" |
Description
Ceiling Fixture,D7513,VG,16 In.,Globe 18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER SQ Downlight, 3500K, Wht, 0-10V, Dim, 4" (S4S835K7WZ10U)
- ILC Replacement For SATCO S13136 (S13136)
- SUNLITE LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me (LFX/RDL/4S/9W/DIM/E/40K)
- WESTINGHOUSE Omni Directional A19 E26 (Medium) LED Bulb Warm White 40 W (53189)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- DABMAR LIGHTING Ceiling Fixture, D6400, 18" Dome, LED (D6400-LED18)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- QUOIZEL Outskirts Flush Mount (OST1715W)
- PROGRESS LIGHTING Two-Light 14" Etched Glass Flush Mount (P350147-012)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W 3Lght Classic 15In ORB Frost White Alabstr Glass (6429200)
- Dabmar Lighting Flushmount Lights