Shop All Flushmount Lights
Dabmar Lighting
Ceiling Fixture, D7513, B, 16", Globe 24"
Mfr # D7513-24-B
Zoro # G8757030
product price: $528.00
/ea
Free Shipping & Returns
$528.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D7513-24-B
- Zoro # G8757030
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Fixture,D7513,B,16",Globe 24" |
Description
Ceiling Fixture,D7513,B,16 In.,Globe 24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement AIT Speede Blocker Model 630 12.8v Yellow LED Replacement replacement light bulb lamp (SPEEDE BLOCKER MODEL 630 12.8V YELLOW LED REPLAC)
- ELCO LIGHTING Magnetic Transformers 120V to 12V (ETRK20)
- TCP LED, 10W R20, DIM, 4100K, Flood (LED10R20D41K)
- LUMAPRO LUMAPRO 70 W, 1 Lamp HID Ballast (6XPW7)
- DABMAR LIGHTING Ceiling Fixture, D6400, 18" Dome, LED (D6400-LED18)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- LIVEX LIGHTING Harbor 1 Light Bronze Ceiling Mount (5032-07)
- ROYAL COVE 8 in. Mushroom Shaped Ceiling in Fixture Brushed Nickel Uses One 60-W Incandescent Medium Base Lamp (558733)
- AMAX LIGHTING Amax Lighting 11" Round Platter LED Flush Mount Light, 40W, 120V, 3000K, Black (LED-SM15DL/BLK)
- ELCO LIGHTING Darby™ LED High Lumen Decorative Flush Mount Lights (ELD21440BZ)
- PROGRESS LIGHTING One-Light 11-1/2" Etched Glass Flush Mount (P350146-012)
- Dabmar Lighting Flushmount Lights