Shop All Flushmount Lights
Dabmar Lighting
Ceiling Fixture, D7513, B, 16", Globe 18"
Mfr # D7513-18-B
Zoro # G8757021
product price: $520.00
/ea
Free Shipping & Returns
$520.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D7513-18-B
- Zoro # G8757021
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Fixture,D7513,B,16",Globe 18" |
Description
Ceiling Fixture,D7513,B,16 In.,Globe 18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12450)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-3P32-N (ICN-3P32-N)
- ILC Replacement For NUVO LIGHTING, S29328 (S29328)
- COLUMBIA LIGHTING LED Recessed Troffer, 34W, 4330 lm, 4000K (LJT24-40LWG-FSA12-EDU)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- DABMAR LIGHTING Ceiling Fixture, D6400, 18" Dome, LED (D6400-LED18)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830B)
- COMPONENT HARDWARE Recessed Mount 43W Natural White Strip (LED-L82-1030-40N)
- NUVO Fixture, Square Ceiling, 2 Light 12" (SF77-824)
- ENERGETIC LIGHTING LED 14-inch Double Ring Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp, 6PK (FMB01R17E93050-TF-BN)
- QUICKWAY IMPORTS White Plastic 6 in Round LED Ceiling Light Fixture for Entryway, Office, Outdoor, 6500K Daylight 20W (QI004032)
- Dabmar Lighting Flushmount Lights