Shop All Flushmount Lights
Dabmar Lighting
Ceiling Fixture, D7512, VG, 18", Globe 18"
Mfr # D7512-18-VG
Zoro # G8756960
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D7512-18-VG
- Zoro # G8756960
- UPC # 00849095057311
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Fixture,D7512,VG,18",Globe 18" |
Description
Ceiling Fixture,D7512,VG,18 In.,Globe 18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Piggyback Charger For Stinger, No Bttry (75205)
- ILC Replacement for Philips S2 Starter 220v, 4PK (S2 STARTER 220V PHILIPS)
- APPLETON ELECTRIC Aluminum Lens Guard (AAGU1)
- STREAMLIGHT Industrial Headlamp, Nylon, Orange, 250lm (88911)
- DABMAR LIGHTING Ceiling Fixture, D6400, 18" Dome, LED (D6400-LED18)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish (62/1801)
- ILC Replacement For EIKO, DKDS615W105940DIM120 (DKDS-6-15W/10.5/940-DIM-120)
- AFX Bailey 46" LED Linear Flush Mount - Black Finish (BAYL4608LAJUDBK)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20837LEDD-WH/ACR)
- PROJECTABLES LED Night Light, Plug In, Light Sensing (13347)
- Dabmar Lighting Flushmount Lights