Shop All Flushmount Lights
Dabmar Lighting
Ceiling Fixture, D7512, B, 18", Globe 24"
Mfr # D7512-24-B
Zoro # G8756979
product price: $576.00
/ea
Free Shipping & Returns
$576.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D7512-24-B
- Zoro # G8756979
- UPC # 00849095057328
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Fixture,D7512,B,18",Globe 24" |
Description
Ceiling Fixture,D7512,B,18 In.,Globe 24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger LED Hl (75952)
- TERRACYCLE REGULATED WASTE Filter Cartridge (333-367)
- ILC Replacement for Light Bulb / Lamp Hr400a33 replacement light bulb lamp (HR400A33 LIGHT BULB / LAMP)
- GE LAMPS GE LIGHTING 20W, MR16 Ceramic Metal Halide HID Light Bulb (CMH20/MR16/830/SP)
- DABMAR LIGHTING Ceiling Fixture, D6150, Surface Mount Dome (D6150)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- DESIGNERS FOUNTAIN Oil Rubbed Bronze 3 Light 15.25in. Flush Mount with Alabaster Glass (1257L-ORB-AL)
- ELCO LIGHTING 6 Alva LED Ceiling Mount Disk Light" (ELSF1127W)
- SUNLITE 12-in. LED Pendant Double Band Trim Flush Mnt Lght, 15W, 1050 Lumens, 30K/40K/50K, Dimmable, 80 CRI (87783-SU)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1091)
- SUNLITE LED 32" 3000 Lumens Adjustable 3 CCT 3000K-5000K Dimmable Flush Mount Ceiling Light Fixture (49176-SU)
- Dabmar Lighting Flushmount Lights