Shop All Flushmount Lights
Dabmar Lighting
Ceiling Fixture, D7512, B, 18", Globe 18"
Mfr # D7512-18-B
Zoro # G8756933
product price: $568.00
/ea
Free Shipping & Returns
$568.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D7512-18-B
- Zoro # G8756933
- UPC # 00849095057304
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Fixture,D7512,B,18",Globe 18" |
Description
Ceiling Fixture,D7512,B,18 In.,Globe 18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Flametip Cl 15W Cd2 (03773)
- HALO Metal Baffle, 953 4" (953SN)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/830/ECO4P)
- ILC Replacement for Keeler Vista 20 replacement light bulb lamp (VISTA 20 KEELER)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- DABMAR LIGHTING Ceiling Fixture, D6400, 18" Dome, LED (D6400-LED18)
- NUVO 18W Flush Mount Twist & Lock Fixture, LED 12 in. Matte Black Finish Frosted Glass (62/687)
- ELCO LIGHTING Dustin LED High Lumen Decorative Flush Mount Lights (ELD32230W)
- DESIGNERS FOUNTAIN Parsons 1-Light Black Outdoor Flush Mount Light with Frosted Glass Shade (2067-BK)
- QUICKWAY IMPORTS White Plastic 6 in Round LED Ceiling Light Fixture for Entryway, Office, Outdoor, 6500K Daylight 20W (QI004032)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- Dabmar Lighting Flushmount Lights