Shop All Flushmount Lights
Dabmar Lighting
Ceiling Fixture, D7511, VG, 16", Globe 18"
Mfr # D7511-18-VG
Zoro # G8756918
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dabmar Lighting
- MFR # D7511-18-VG
- Zoro # G8756918
- UPC # 00849095057250
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Fixture,D7511,VG,16",Globe 18" |
Description
Ceiling Fixture,D7511,VG,16 In.,Globe 18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN LED Lamp, High/Low Bay Bulb Shape, 17047lm (LED-8030M57-MHBC)
- YELLOW JACKET 75W Incandescent Trouble Light with 25 Ft. Power Cord (2893)
- METALUX Led Strip 2L Unv 2100L 4K Non-Dim, 2' (2ST2L2040R)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUE1)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- DABMAR LIGHTING Ceiling Fixture, D6400, 18" Dome, LED (D6400-LED18)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- LIVEX LIGHTING Park Ridge 2 Light Brushed Nickel Ceiling Mount (60422-91)
- COLUMBIA LIGHTING LED 4 ft. Wraparound Fixture, 4500 lm, 37W (CWP4-4040)
- AFX Edge 12" Round LED Flush Mount - White (EGRF12LAJD1WH)
- LITHONIA LIGHTING LED Linear Strip Light, 2963 lm (CLX L48 3000LM SEFRDLMVOLTGZ1050K80CRIWH)
- Dabmar Lighting Flushmount Lights