Shop All Flushmount Lights
Dabmar Lighting
Ceiling Fixture, D7511, VG, 16", Globe 12"
Mfr # D7511-12-VG
Zoro # G8756848
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D7511-12-VG
- Zoro # G8756848
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Fixture,D7511,VG,16",Globe 12" |
Description
Ceiling Fixture,D7511,VG,16 In.,Globe 12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 50 W R20 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3203)
- ADVANCE 107 to 110 Watts, 3 Lamps, Electronic Ballast (IOP-3P32-HL-N)
- ILC Replacement for Philips Pl-l36w/841/4p replacement light bulb lamp (PL-L36W/841/4P PHILIPS)
- METALUX Gr8 3 Lmp, 2X4 Fl Trof, Elt Bal (2), T8 (2GR8-332A-UNV-EB82-U)
- DABMAR LIGHTING Ceiling Fixture, D6400, 18" Dome, LED (D6400-LED18)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- ACCESS LIGHTING Burst, LED Flush Mount, Chrome Finish, Clear Glass (63120LEDDLP-CH/CLR)
- AFX Bailey 46" LED Linear Flush Mount - Black Finish (BAYL4608LAJUDBK)
- LALIA HOME 13in Classix Crystal Glam Two Light Dome Metal Flush Mount Ceiling Fixture Set of 2, Antique Brass (LHM-2000-AB-2PK)
- ILC Replacement For NUVO LIGHTING, S29326 (S29326)
- BULBRITE 10-Watt White Integrated LED 5.5 in. Ceiling Flush Mount (773128)
- Dabmar Lighting Flushmount Lights