Shop All Flushmount Lights
Dabmar Lighting
Ceiling Fixture, D7511, B, 16", Globe 18"
Mfr # D7511-18-B
Zoro # G8756890
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D7511-18-B
- Zoro # G8756890
- UPC # 00849095057243
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Fixture,D7511,B,16",Globe 18" |
Description
Ceiling Fixture,D7511,B,16 In.,Globe 18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 20 Watt - 34 Inch LED White Under Cabinet Light - CCT Selectable (63/505)
- RAB Lens Fz W Hooded Frame And Glass, LFFZ (LFFZ)
- COOPER LIGHTING All Pro Single Head Wet List Remote (APWR1)
- ILC Replacement For LIGHT BULB LAMP, L910200 (L910-200)
- DABMAR LIGHTING Ceiling Fixture, D6400, 18" Dome, LED (D6400-LED18)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- MAXIM Diverse LED 1-Light 6.25" Wide White Flush Mount Light (57631WTWT)
- EUROFASE Muller Traditional Incandescent Flushmount, 2-Light, Clear/Bronze (28055-013)
- CANARM Flush Mount Light, 1 Light, 60W, 8"x9-1/4" (IFM623A08ORB)
- AMAX LIGHTING Amax Lighting LED-S003 LED Ceiling Fixtures, 35W, 4000 CCT, 2900 Lumens, 82 CRI, White (LED-S003)
- BOSTON HARBOR Fixture Ceil 3Lt Fros Tulip Pb (F6BB03-22013L)
- Dabmar Lighting Flushmount Lights