Shop All Flushmount Lights
Dabmar Lighting
Ceiling Fixture, D7511, B, 16", Globe 12"
Mfr # D7511-12-B
Zoro # G8756872
product price: $512.00
/ea
Free Shipping & Returns
$512.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D7511-12-B
- Zoro # G8756872
- UPC # 00849095057229
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Fixture,D7511,B,16",Globe 12" |
Description
Ceiling Fixture,D7511,B,16 In.,Globe 12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILA LED, 14 W, A21, Medium Screw (E26), PK8 (929001360233)
- NORWELL Lexington Outdoor Wall Light - Black (2233-BL-CL)
- DORCY Ultra HD Series 2000 Lumen Rechargeable Powerbank Instant Flood/Spot (41-4328)
- ELCO LIGHTING 6 Eyeball Trim" (EL18B)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- DABMAR LIGHTING Ceiling Fixture, D6150, Surface Mount Dome (D6150)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, Black Finish, Acrylic Lens Acrylic (20832LEDDCS-BL/ACR)
- MAXIM LIGHTING Diverse 6 LED Flush Mount 2700K (57412WTWT)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1095)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- NUVO 2 Light 8 in. Flush Mount Medium Crystal White Drum White (SF77-098)
- Dabmar Lighting Flushmount Lights