Shop All Flushmount Lights
Dabmar Lighting
Ceiling Fixture, D7510, VG, 18", Globe 24"
Mfr # D7510-24-VG
Zoro # G8756820
Free Shipping & Returns
$632.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dabmar Lighting
- MFR # D7510-24-VG
- Zoro # G8756820
- UPC # 00849095057212
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Fixture,D7510,VG,18",Globe 24" |
Description
Ceiling Fixture,D7510,VG,18 In.,Globe 24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Clairol F6t5/ttl replacement light bulb lamp, 2PK (F6T5/TTL CLAIROL)
- BAYCO LED METAL 140 LUMENS BK (BYMT-120)
- ILC Replacement For GE GENERAL ELECTRIC GE 6S6 12V INCANDESCENT S 4PK (4PAK:WW-72L3-8)
- BODINE 13215 W, 1400 lm Linear Fluorescent Emergency Ballast (B50)
- DABMAR LIGHTING Ceiling Fixture, D6400, 18" Dome, LED (D6400-LED18)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- PROGRESS LIGHTING Linear LED Cloud One-Light 11" Flush Mount (P810025-030-30)
- ETI LED Flush Mount, Plastic, Polycarbonate (56572113)
- NUVO 1-Light 60W Incandescent Flush Fixture, Antique Brass Finish (60-6114)
- PROMINENCE HOME Lincoln Woods, 15 in. Flush Mount Light with Cage, Matte Black (51552-40)
- SATCO Fixture LED Flush 11in WHITE (62/745)
- Dabmar Lighting Flushmount Lights