Shop All Flushmount Lights
Dabmar Lighting
Ceiling Fixture, D7510, VG, 18", Globe 12"
Mfr # D7510-12-VG
Zoro # G8757012
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D7510-12-VG
- Zoro # G8757012
- UPC # 00849095057175
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Fixture,D7510,VG,18",Globe 12" |
Description
Ceiling Fixture,D7510,VG,18 In.,Globe 12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania S26a (S26A OSRAM SYLVANIA)
- CRAFTMADE Universal Intelligent Wall and Clamshell to create Remote Control (UCI-REMOTE)
- ILC Replacement for American DJ Funnel replacement light bulb lamp (FUNNEL AMERICAN DJ)
- STEELMAN 18-Inch Flexible Lighted Inspection Tool (05180A)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- DABMAR LIGHTING Ceiling Fixture, D6400, 18" Dome, LED (D6400-LED18)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 48 (CSVT L48 6000LM MVOLT 40K 80CRI)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in Antique Bronze (P810027-020-30)
- PROGRESS LIGHTING Everlume Collection 11" Edgelit Surface Mount (P810016-030-30)
- DESIGNERS FOUNTAIN 15in 3-Light Pewter Ceiling Light Flush Mount (1257L-PW-AL)
- AMAX LIGHTING AMAX Lighting LED-V001L 11 x 3 in. LED Ceiling Fixture Drum - White (LED-V001L)
- Dabmar Lighting Flushmount Lights