Shop All Flushmount Lights
Dabmar Lighting
Ceiling Fixture, D7505, VG, 18", Globe 12"
Mfr # D7505-12-VG
Zoro # G8756507
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D7505-12-VG
- Zoro # G8756507
- UPC # 00849095056871
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Fixture,D7505,VG,18",Globe 12" |
Description
Ceiling Fixture,D7505,VG,18 In.,Globe 12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Cordless/Corded LED Work Light, 450-750 Lumens (DML805)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, Medium Base, Front Mount (RL159)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540/927CA/FIL/3/RP)
- ADVANCE Dimming Ballast, Electronic, 120VLamp (REZ-3S32-SC)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- DABMAR LIGHTING Ceiling Fixture, D6150, Surface Mount Dome (D6150)
- AMAX LIGHTING Amax Lighting LED-JR005NKL LED Ceiling Fixtures, 70W, 4000 CCT, 5800 Lumens, 82 CRI, Nickel (LED-JR005NKL)
- MAXIM Spots 1-Light 5" Wide White Flush Mount Light (92010WT)
- MAXIM Malaga 2-Light 12.5" Wide Oil Rubbed Bronze Flush Mount Light (2680MROI)
- COOPER LIGHTING Cooper Lighting 4SLSTP4040DD-120V 4 ft. 4000L LED Strip Light (203068)
- ACCESS LIGHTING Roma, LED Flush Mount, Antique Brushed Brass Finish, Opal Glass (20826LEDD-ABB/OPL)
- Dabmar Lighting Flushmount Lights