Shop All Flushmount Lights
Dabmar Lighting
Ceiling Fixture, D7504, B, 16", Globe 12"
Mfr # D7504-12-B
Zoro # G8756647
product price: $280.00
/ea
Free Shipping & Returns
$280.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D7504-12-B
- Zoro # G8756647
- UPC # 00849095056802
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Fixture,D7504,B,16",Globe 12" |
Description
Ceiling Fixture,D7504,B,16 In.,Globe 12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Good Earth Lighting Cfs55w/gr10q replacement light bulb lamp (CFS55W/GR10Q GOOD EARTH LIGHTING)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-50-UV-SC1400-56-VDIM-U7-CP)
- LITEZALL COB LED Wireless Light Bar, 2PK (LA-COBCABx2-6/12)
- HALO Tls408 4" H4 Square Baffle & Solite® Regress Lens (TLS408SNBB)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- DABMAR LIGHTING Ceiling Fixture, D6400, 18" Dome, LED (D6400-LED18)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54484141)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F14-BRZ)
- MONUMENT 2-Light White Rectangular Flushmount (673775)
- QUOIZEL Griffin Flush Mount (GF1617PN)
- LITHONIA LIGHTING Brushed Nickel Linear Saturn LED Flush Mount (FMFL 30840 SATL BN)
- Dabmar Lighting Flushmount Lights