Shop All Flushmount Lights
Dabmar Lighting
Ceiling Fixture, D7502, VG, 18", Globe 24"
Mfr # D7502-24-VG
Zoro # G8756400
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D7502-24-VG
- Zoro # G8756400
- UPC # 00849095056734
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Fixture,D7502,VG,18",Globe 24" |
Description
Ceiling Fixture,D7502,VG,18 In.,Globe 24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 26376a replacement light bulb lamp (26376A DAMAR)
- JESCO SLEEK LED 36" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/60-W)
- SYLVANIA CFL, 13 W, T4, 4-Pin (2GX7) (20284)
- HALO Reflector Cone, 426 (426RG)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- DABMAR LIGHTING Ceiling Fixture, D6400, 18" Dome, LED (D6400-LED18)
- COMPONENT HARDWARE Mt 30W Natural White Strip LED Hood Ligh (LED-L87-1004-30N)
- DESIGNERS FOUNTAIN 11in 2-Light White Ceiling Light Flush Mount (1257S-WH-AL)
- BROMI DESIGN Lynch White & Silver Flush Mount Ceiling Light (B4106S)
- NUVO 2-Light 60W Incandescent Basic Fixture, Mahogany Bronze Finish (60-2645)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, White, 3000K (FMML 13 830)
- Dabmar Lighting Flushmount Lights