Shop All Flushmount Lights
Dabmar Lighting
Ceiling Fixture, D7500, B, 13", Globe 18"
Mfr # D7500-18-B
Zoro # G8756181
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # D7500-18-B
- Zoro # G8756181
- UPC # 00849095056581
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Fixture,D7500,B,13",Globe 18" |
Description
Ceiling Fixture,D7500,B,13 In.,Globe 18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Gy8.6 1500Lumen Hal (0471300)
- ZORO SELECT Lightstick, Orange, 8 hr., 6 in., PK10 (30RU40)
- FULHAM FIREHORSE 13 to 220 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH7-120-L)
- NEWHOUSE LIGHTING - OUTDOOR 50ft. Smart LED Outdoor String Lights (SMG40STRING15)
- DABMAR LIGHTING Ceiling Fixture, D6400, 18" Dome, LED (D6400-LED18)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1095)
- LITHONIA LIGHTING LED Linear Strip Light, 4954 lm (CLX L48 5000LM SEFRDLMVOLTGZ1050K80CRIWH)
- WESTINGHOUSE Fixture Ceiling Track 50W 4-Light Boswell GU10 Base Bulb ORB High-Light (6116800)
- AFX Edge 8" Round LED Flush Mount - White (EGRF08LAJD1WH)
- PROGRESS LIGHTING One-Light Dome Glass 11-3/8" Close-to-Ceiling (P3924-20)
- Dabmar Lighting Flushmount Lights