Shop All Projector Screens
Da-Lite
Wireline Adv Tnsd 189D Hd1.1
Mfr # 29239
Zoro # G9852905
product price: $25,555.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$25,555.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 189"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 29239
- Zoro # G9852905
- UPC # 717068443020
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 189" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Replacement for Tessco 94664028722 (94664028722)
- OTTERBOX Defender Case For Google Pixel 8 Pro , Black (77-94214)
- ULTRALAST Headset Battery, Plantronics 203035-01, Plantronics Voyager 8200 (HS-VOY8200)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (3-1/2AA-U)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- Da-Lite Projector Screens