Shop All Projector Screens
Da-Lite
Viewshare 113D 60X96Npa Mw
Mfr # 24107LSR
Zoro # G9724358
product price: $4,570.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$4,570.99
Free 30-Day Returns
Key Features
- Screen Size 113"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24107LSR
- Zoro # G9724358
- UPC # 717068213500
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 113" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA 3 Foot High Speed Hdmi Cable w/ Ethernet, Hdmi Male - Hdmi (HDMI-MM-03F)
- STANDARD HORIZON SSM-517A Earpiece Microphone f/HX270, HX370, HX471 &a (SSM-517A)
- ZORO SELECT Battery, Sealed Lead Acid, 40Ah, Threaded (2UKJ8)
- MOTOROLA Motorola Solutions PMNN4497AR Lithium Ion Battery For CLS110, CLS1410 (PMNN4497)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- Da-Lite Projector Screens