Shop All Projector Screens
Da-Lite
Utb Contourae Black Hdc1.1 119D Hdtv
Mfr # 23678
Zoro # G9782214
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,723.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 119"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 23678
- Zoro # G9782214
- UPC # 717068042759
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 119" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for Altronix AL400ULXR - 2 Pack (ML9-12MP25157)
- MOBILESPEC MS USB-C TO USB CABLE 3FT BK (MB06335)
- MIGHTY MAX BATTERY 12V 75AH Lithium Replacement Battery for Top AGM 12750 (MAX3970860)
- ILC Replacement for Sanyo Ml2430-hz1 (ML2430-HZ1 SANYO)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- Da-Lite Projector Screens