Shop All Projector Screens
Da-Lite
Utb Contourae Black Hdc1.1 110D Hdtv
Mfr # 23660
Zoro # G9712220
product price: $2,278.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 110"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 23660
- Zoro # G9712220
- UPC # 717068042438
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 110" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 35ah Excel XL-U1 (ML35-12645)
- MOUNT-IT Dual Monitor Desk Mount for 13"-27" Monitors (MI-1752)
- MOUNT-IT Adjustable Rolling Computer Desk (MI-7940B)
- AVARRO 6U WALL W/SWNG ARM RCK FLY ASMBLD SUP UP TO 132LBS (RK-ERW6U)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- EPSON Epson® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- Da-Lite Projector Screens