Shop All Projector Screens
Da-Lite
Utb Contourae Black Hd.9 100D Hdtv
Mfr # 23626
Zoro # G0000221
product price: $2,136.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 23626
- Zoro # G0000221
- UPC # 717068041929
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 100" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE Chromecast with TV - 4K - Snow (GA01919-US)
- ILIVE HD Sound Bar with Bluetooth, 29-Inch (ITB037BO)
- ILC Replacement for Defibtech Dbp-1400 (DBP-1400 DEFIBTECH)
- MIGHTY MAX BATTERY 12V 75AH Lithium Replacement Battery compatible with Quantum Q6 Edge HD - 2PK (MAX4008950)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- PYLE 100" Manual Screen (PRJSM1006)
- EPSON Epson® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- Da-Lite Projector Screens