Shop All Projector Screens
Da-Lite
Utb Contourae Black Hd1.3 189D
Mfr # 24503
Zoro # G9737807
product price: $3,455.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,455.99
Free 30-Day Returns
Key Features
- Screen Size 189"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24503
- Zoro # G9737807
- UPC # 717068063044
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 189" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Keyboard Tray, f/Essentials Desks, 26"x15-2/5"x3-3/5", EPO (LLR18225)
- BESTLINK NETWARE CAT6A Shielded (SSTP) Ethernet Network Booted Cable- 35ft- Blue (100862BL)
- DURACELL Coppertop AA Alkaline Battery, 1.5V DC, 24 Pack (MN1500BKD)
- MOTOROLA SOLUTIONS Two-Way Radio Black W/Blue Three-Pack (T270TP)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- QUARTET Portable Tripod Projection Screen (570S)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- Da-Lite Projector Screens