Shop All Projector Screens
Da-Lite
Utb Contourae Black Hd1.3 137D
Mfr # 24467
Zoro # G9894056
product price: $3,068.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,068.99
Free 30-Day Returns
Key Features
- Screen Size 137"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24467
- Zoro # G9894056
- UPC # 717068062474
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 137" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT NeverBlock 2-Port Worksite USB Charger (131 0849 DW2)
- ILC Replacement for Brandtech 705025 Battery (705025 BATTERY BRANDTECH)
- ILC Replacement for Panasonic Lc-r12v6.5p (LC-R12V6.5P PANASONIC)
- SICURIX Lanyard Card Reel, Extends 24", 12/PK, Black 12PK (BAU68979)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PYLE 100" Manual Screen (PRJSM1006)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- Da-Lite Projector Screens