Shop All Projector Screens
Da-Lite
Utb Contourae Black Hd1.3 100D Hdtv
Mfr # 23628
Zoro # G0012252
product price: $2,184.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 23628
- Zoro # G0012252
- UPC # 717068041950
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 100" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VADDIO In-Wall Enclosure For Vaddio P (999-2225-018)
- VERBATIM Store n Go USB 2.0 Flash Drive, 4GB, PK3 (97002)
- ROCSTOR Mini Displayport To Vga Adapter - 1 X (Y10A104-W1)
- ILC Replacement for Dell Cj2k1 Battery (CJ2K1)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- PYLE 100" Manual Screen (PRJSM1006)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- Da-Lite Projector Screens