Shop All Projector Screens
Da-Lite
Utb Contourae Black Hd1.1 92D Hdtv
Mfr # 23609
Zoro # G9984085
product price: $2,237.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 23609
- Zoro # G9984085
- UPC # 717068041387
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 92" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Panasonic LCL 12V20P (ML22-12GEL597)
- ILC Replacement for Cisco Cp-batt-8821 Battery (CP-BATT-8821 BATTERY CISCO)
- TRIPLETT HD 4K CCTV Monitor, TFT LCD, 7" Screen Sze (HDCM-4K)
- MONOPRICE Amber In-Wall Speakers 6.5" 2-way Carbon Fiber w/Ribbon Tweeter (pair) (24432)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- PYLE 100" Manual Screen (PRJSM1006)
- Da-Lite Projector Screens