Shop All Projector Screens
Da-Lite
Utb Contourae Black Hd1.1 164D
Mfr # 24486
Zoro # G0116631
product price: $3,334.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,334.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 164"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24486
- Zoro # G0116631
- UPC # 717068062702
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 164" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Monitor Mount, 33 lb. Load Capacity (IMM-MWMTRAR2)
- MONOPRICE Audio Cable, 3.5mm, M/F, 12 Ft (649)
- MIGHTY MAX BATTERY YTX14-BS Battery for ATV Quad Motorcycle Scooter Moped (YTX14-BS289)
- OTTERBOX Defender Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Black (77-56603)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- Da-Lite Projector Screens