Shop All Projector Screens
Da-Lite
Utb Contour, Ae Black Hd.9 123D
Mfr # 24433
Zoro # G9458525
product price: $2,471.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,471.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 123"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24433
- Zoro # G9458525
- UPC # 717068062108
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 123" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 392, 1.5V (392BPZ)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5Ah Garden Leaf Blower Battery (MAX3497478)
- TRIPP LITE Reversible USB Extension Cable, Blck, 10ft (UR024-010)
- ULTRALAST Replacement Battery for AT&T 24032 Cordless Phone (3AA-B)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- PYLE 100" Manual Screen (PRJSM1006)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- Da-Lite Projector Screens