Shop All Projector Screens
Da-Lite
Utb Contour, Ae Black Hd.6 113D
Mfr # 24416
Zoro # G0562577
product price: $2,516.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 113"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24416
- Zoro # G0562577
- UPC # 717068061774
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 113" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12V, 8Ah, AGM (47038)
- PYLE Stereo Bluetooth Home Theater Amplifier (PREA90WBT)
- MONOPRICE In Ceiling Back Encl for Pid 4104, PR (11942)
- DELTON Wireless Keyboard and Mouse Kit 24Ghz Auto Pair USB Full Sized Computer Mouse with Adjustable DPI (DKBMKIT2-WB)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- EPSON Epson® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- QUARTET Portable Tripod Projection Screen (570S)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- Da-Lite Projector Screens